Check Availability
  • Corded Sanders
  • PORTER CABLE 

    Random Orbital Sander, Corded, 1/4 Sheet, 4-1/4" x 4-1/2" Pad Size, 2.0 Amps, Single Speed Type

  • Item # 6XZU1
  • Mfr. Model # 380
Random Orbital Sander, Corded, 1/4 Sheet, 4-1/4" x 4-1/2" Pad Size, 2.0 Amps, Single Speed Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XZU1
Mfr. Model # 380
UNSPSC #27112708
Catalog Page 726
Shipping Weight 3.5 lbs
Country of Origin Mexico *
Item Random Orbital Sander
Pad Size 4-1/4" x 4-1/2"
No Load RPM 13,500
Amps 2.0
Orbits per Minute 13,500
Corded/Cordless Corded
Orbit Dia. 1/16"
Type of Sandpaper 1/4 Sheet
Cord 8 ft.
Features Dual-Plane, Counter-Balanced Low-Vibration Design
Tool Length 9"
Tool Weight 2.3 lb.
Bearings Sealed Ball Bearings
Handle Design Palm Grip
Speed Type Single
Switch Type Rocker
Includes Operating Manual, Paper Punch
Lock Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms