Check Availability
  • Corded Sanders
  • PORTER CABLE 

    Drywall Sander, Corded, 8-7/8" Pad Size, 4.7 Amps, Variable Speed Type

  • Item # 3JF52
  • Mfr. Model # 7800
Drywall Sander, Corded, 8-7/8" Pad Size, 4.7 Amps, Variable Speed Type
Qty
  • Web Price
    $550.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 62"L drywall sander can sand 10-ft. ceilings without a scaffold. It features a powerful 4.7A motor.
Show More Close
 

Technical Specifications

Item # 3JF52
Mfr. Model # 7800
UNSPSC #27112708
Catalog Page 726
Shipping Weight 18.0 lbs
Country of Origin Mexico *
Item Drywall Sander
Pad Size 8-7/8"
No Load RPM 1400 to 2000
Amps 4.7
Corded/Cordless Corded
Cord 16 ft.
Features Built-in dust collection connector
Tool Length 5 ft. 2"
Handle Design Telescoping
Speed Type Variable
Includes Hose and Plug Connection, Sanding Pad, Hook and Loop for Mounting Power Cord to Vacuum Hose and Operating Manual
Lock Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In