Check Availability
  • Hand Sinks and Hand Wash Stations
  • POLYJOHN 

    Polyethylene Portable Heated Wash Station, Without Faucet, Floor Mounting Type, Granite

  • Item # 36Y046
  • Mfr. Model # PSW1-2100
Polyethylene Portable Heated Wash Station, Without Faucet, Floor Mounting Type, Granite
Qty
  • Web Price
    $1,445.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability

Quantity Limit: 1

Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hand sinks and hand wash stations are commonly used to clean hands and wash food or other items in healthcare facilities, cleanrooms, and food service facilities. Hands-free models have a sensor faucet, foot pedal, or knee pedal to start the flow of water through the faucet, reducing the risk of cross-contamination from multiple users touching the sink. Hand sinks are smaller than hand wash stations and have one or more faucets. Hand wash stations are larger than hand sinks and accommodate one or more users.
Show More Close
 

Technical Specifications

Item # 36Y046
Mfr. Model # PSW1-2100
UNSPSC #30181504
Catalog Page 2729
Shipping Weight 64.0 lbs
Country of Origin USA *
Item Portable Heated Wash Station
With Faucet / Without Faucet Without Faucet
Body Material Polyethylene
Mounting Type Floor
Color Granite
Overall Length 23"
Overall Width 18"
Overall Height 62"
Bowl Size 16" x 10"
Bowl Depth 6 in
ADA Compliant No
Back Splash Sí
Bowl Shape D-Shaped
Back Splash Height 3"
Side Splash No
Number of Stations 1
Drain Opening 1 1/2 in
Gauge 10
Includes Drain Hose
Flow Rate 0.02 gpm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In