Check Availability
  • Insulated Multitap Connectors
  • POLARIS 

    5.83"L 4-Port Insulated Multitap Connector, Double-Sided Entry, Z, 600 kcmil Max. Conductor Size

  • Item # 34UH96
  • Mfr. Model # IPLD600-4B
5.83"L 4-Port Insulated Multitap Connector, Double-Sided Entry, Z, 600 kcmil Max. Conductor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wire entry ports on both sides of the connector allow for access from either side. This connector is insulated with high-dielectric strength plastisol, and molded for a precise fit.
Show More Close
 

Technical Specifications

Item # 34UH96
Mfr. Model # IPLD600-4B
UNSPSC #39121408
Catalog Page 390
Shipping Weight 1.85 lbs
Country of Origin USA *
Item Insulated Multitap Connector
Connector Type Double-Sided Entry, Z
No. of Ports 4
Max. Conductor Size 600 kcmil
Min. Conductor Size 6 AWG
Direct Burial Rated No
Body Material Aluminum
Insulation Material Plastisol
Head Style Hex
Stud Size 5/16"
Screw Material Aluminum
Length 5.83"
Width 1.75"
Max. Voltage 600VAC/DC
Standards UL486A/B, California Title 24 Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In