Check Availability
  • Insulated Multitap Connectors
  • POLARIS 

    4.71"L 5-Port Insulated Multitap Connector, Double-Sided Entry, Z, 250 kcmil Max. Conductor Size

  • Item # 14V977
  • Mfr. Model # IPLD250-5B
4.71"L 5-Port Insulated Multitap Connector, Double-Sided Entry, Z, 250 kcmil Max. Conductor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Connector is insulated with high-dielectric strength plastisol and molded for precise fit. Supplied with removable access from either side, this connector has removable plugs to close the entry port not being utilized, which eliminates the need for cover and taping. Not recommended for fine-stranded, flexible wire.
Show More Close
 

Technical Specifications

Item # 14V977
Mfr. Model # IPLD250-5B
UNSPSC #39121409
Catalog Page 390
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Insulated Multitap Connector
Connector Type Double-Sided Entry, Z
No. of Ports 5
Max. Conductor Size 250 kcmil
Min. Conductor Size 6 AWG
Direct Burial Rated No
Body Material Aluminum
Insulation Material Plastisol
Head Style Hex
Stud Size 5/16"
Screw Material Aluminum
Length 4.71"
Width 2.31"
Max. Voltage 600VAC/DC
Standards UL486B Listed, AL/CU Rated, California Title 24 Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In