Check Availability
  • Insulated Multitap Connectors
  • POLARIS 

    2.65"L 3-Port Insulated Multitap Connector, Double-Sided Entry, Z, 3/0 AWG Max. Conductor Size

  • Item # 199XR3
  • Mfr. Model # IPLD3/0-3CB
2.65"L 3-Port Insulated Multitap Connector, Double-Sided Entry, Z, 3/0 AWG Max. Conductor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 199XR3
Mfr. Model # IPLD3/0-3CB
UNSPSC #0
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Insulated Multitap Connector
Connector Type Double-Sided Entry, Z
No. of Ports 3
Max. Conductor Size 3/0 AWG
Min. Conductor Size 6 AWG
Direct Burial Rated No
Body Material Aluminum
Insulation Material Plastisol
Head Style Hex
Stud Size 1/4"
Screw Material Steel
Length 2.65"
Width 1.87"
Max. Voltage 600VAC/DC
Standards UL486B Listed, cULus Listed, California Title 24 Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.