Check Availability
  • Insulated Multitap Connectors
  • POLARIS 

    12.11"L 10-Port Insulated Multitap Connector, Double-Sided Entry, Z, 500 kcmil Max. Conductor Size

  • Item # 199XT0
  • Mfr. Model # IPLD500-10C
12.11"L 10-Port Insulated Multitap Connector, Double-Sided Entry, Z, 500 kcmil Max. Conductor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 199XT0
Mfr. Model # IPLD500-10C
UNSPSC #0
Shipping Weight 2.77 lbs
Country of Origin USA *
Item Insulated Multitap Connector
Connector Type Double-Sided Entry, Z
No. of Ports 10
Max. Conductor Size 500 kcmil
Min. Conductor Size 4 AWG
Direct Burial Rated No
Body Material Aluminum
Insulation Material Plastisol
Head Style Hex
Stud Size 5/16"
Screw Material Aluminum
Length 12.11"
Width 2.83"
Max. Voltage 600VAC/DC
Standards UL486B Listed, cULus Listed, California Title 24 Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.