Check Availability
3/4" Air Operated Pneumatic Shut-Off Valve, Normally Closed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Shutoff Valves

• Max. pressure: 100 psi Max. back pressure rating: 25 psi FNPT connection
Innovative Fail-Dry® design warns of seal failure. Air-operated diaphragm is normally closed for tight shutoff in the event of air or electrical failure. PVC/PTFE body. PTFE diaphragm and seal for nonleaching, contamination-free sealing. Mount in any position, ideal for tight spaces. Can be used in drain or pressure applications with ultrapure or corrosive liquids, and for use in chemical plants, commercial laundries, and car wash operations.
Show More Close
 

Technical Specifications

Item # 11K496
Mfr. Model # BSDA075T-NC-PV
UNSPSC #40141621
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Pneumatic Shut-Off Valve
Valve Design Normally Closed
Pipe Size 3/4"
Connection FNPT
Coefficient of Volume 5.8
Length 3"
Max. Pressure 100 psi
Ambient Temp. Range 32 Degrees to 180 Degrees F
Fluid Temp. Range 32 Degrees to 140 Degrees F
Diaphragm Material PTFE
Body Material PVC
Seal Material PTFE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms