Check Availability
  • Wheel Weights
  • PERFECT EQUIPMENT 

    6.12 x 0.5" Lead Wheel Weight; PK30

  • Item # 33X999
  • Mfr. Model # 100360
6.12 x 0.5" Lead Wheel Weight; PK30
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer - www.P65Warnings.ca.gov

Technical Specifications

Item # 33X999
Mfr. Model # 100360
UNSPSC #25191701
Shipping Weight 5.65 lbs
Country of Origin USA *
Item Wheel Weight
Type Uncoated Lead Adhesive
Weight 3 oz.
Size 6.12 x 0.5"
Material Lead
For Use On Passenger Car & Motorcycles
Package Quantity 30
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA , IL , ME , MN , NJ , NY , VT and WA.

WARNING Cancer - www.P65Warnings.ca.gov
WARNING Cancer - www.P65Warnings.ca.gov