Check Availability
  • Wheel Weights
  • PERFECT EQUIPMENT 

    2.728 x 0.575" Zinc Clip-On Wheel Weight; PK25

  • Item # 33Y209
  • Mfr. Model # P100Z
2.728 x 0.575" Zinc Clip-On Wheel Weight; PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 33Y209
Mfr. Model # P100Z
UNSPSC #25191701
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Clip-On Wheel Weight
Type PZ Series
Weight 1.00 oz.
Size 2.728 x 0.575"
Material Zinc
For Use On Passenger Car
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov