Check Availability
  • Wheel Weights
  • PERFECT EQUIPMENT 

    2.728 x 0.575" Zinc Clip-On Wheel Weight; PK25

  • Item # 33Y196
  • Mfr. Model # P100ZU
2.728 x 0.575" Zinc Clip-On Wheel Weight; PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Use zinc Clip On Wheel Weights on standard passenger cars and light trucks that have standard-width 13" to 17" steel wheel rims. Coated for corrosion resistance.
Show More Close
 

Technical Specifications

Item # 33Y196
Mfr. Model # P100ZU
UNSPSC #25191701
Catalog Page 952
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Clip-On Wheel Weight
Type PZU Series
Weight 1 oz.
Size 2.728 x 0.575"
Material Zinc
For Use On Passenger Car
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov