Check Availability
  • Wheel Weights
  • PERFECT EQUIPMENT 

    2.475 x 0.658" Lead Clip-On Wheel Weight; PK50

  • Item # 33X925
  • Mfr. Model # MC150
2.475 x 0.658" Lead Clip-On Wheel Weight; PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer - www.P65Warnings.ca.gov

Technical Specifications

Item # 33X925
Mfr. Model # MC150
UNSPSC #25191701
Shipping Weight 4.9 lbs
Country of Origin USA *
Item Clip-On Wheel Weight
Type MC Series Uncoated
Weight 1.50 oz.
Size 2.475 x 0.658"
Material Lead
For Use On Passenger Car
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA , IL , ME , MN , NJ , NY , VT and WA.

This item is restricted for international sale.

WARNING Cancer - www.P65Warnings.ca.gov
WARNING Cancer - www.P65Warnings.ca.gov