Check Availability
  • Bag Filter Housings
  • PENTAIR/PENTEK 

    1" NPT 316L Stainless Steel Bag Filter Housing, Bottom Outlet, 25 gpm

  • Item # 38FH48
  • Mfr. Model # ES31NA6L10-75
1" NPT 316L Stainless Steel Bag Filter Housing, Bottom Outlet, 25 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for high flow/high capacity use, this PENTAIR bag filter housing features a standard O-ring seal to help prevent bypass while removing dirt, pipe scale and other contaminants from your process liquids. Ideal for commercial and industrial applications, and includes a strainer basket and adjustable legs which can be bolted down. Polished finish.
Show More Close
 

Technical Specifications

Item # 38FH48
Mfr. Model # ES31NA6L10-75
UNSPSC #40161508
Catalog Page 2710
Shipping Weight 16.5 lbs
Country of Origin China *
Item Bag Filter Housing
Filter Bag Size 3
Housing Material 316L Stainless Steel
Outlet Bottom
Height 15-11/16"
Housing Dia. 4-1/2"
Connection 1" NPT
Seal Material EPDM
Basket Material 316L Stainless Steel
Max. Pressure 125 psi
Flow Rate 25 gpm
Max. Water Temp. 300 Degrees F
Cover Type Band Clamp
Includes Adjustable Legs
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

This item is restricted for international sale.

Alternate Search Terms