Check Availability
  • Water Filters
  • PENTAIR 

    11-1/4" x 12-1/2" Filtration System with 0.6 gpm Flow Rate and 100 psi Max. Pressure

  • Item # 245DC5
  • Mfr. Model # F3000-B2M
11-1/4" x 12-1/2" Filtration System with 0.6 gpm Flow Rate and 100 psi Max. Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 245DC5
Mfr. Model # F3000-B2M
UNSPSC #40161502
Shipping Weight 8.6 lbs
Country of Origin China *
Item Filtration System
Type System
Size 5"
Connection 3/8" Push Fit
Max. Pressure 100 psi
Max. Temp. 100 Degrees F
Flow Rate 0.6 gpm
System Capacity 675 gal
Width 11-1/4"
Height 12-1/2"
Standards NSF, ANSI
Compliance NSF, ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms