Check Availability
  • Electrical Wall Plates
  • PASS & SEYMOUR 

    Rocker Wall Plate, Silver, Number of Gangs 2

  • Item # 56FM92
  • Mfr. Model # RWP262NICC6
Rocker Wall Plate,  Silver,  Number of Gangs 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56FM92
Mfr. Model # RWP262NICC6
UNSPSC #39121704
Shipping Weight 0.095 lbs
Country of Origin USA *
Item Rocker Wall Plate
Finish Smooth
Material Plastic
Color Silver
Number of Gangs 2
Size Standard
Tamper Resistant No
Dimensions 4-15/16" x 4-61/64"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In