Check Availability
  • Electrical Wall Plates
  • PASS & SEYMOUR 

    Rocker Wall Plate, White, Number of Gangs 3

  • Item # 56FM84
  • Mfr. Model # RWP263W
Rocker Wall Plate,  White,  Number of Gangs 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56FM84
Mfr. Model # RWP263W
UNSPSC #39121704
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Rocker Wall Plate
Finish Smooth
Material Plastic
Color White
Number of Gangs 3
Size Standard
Tamper Resistant No
Dimensions 4-15/16" x 6-49/64"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In