Check Availability
  • Electrical Wall Plates
  • PASS & SEYMOUR 

    Rocker Wall Plate, White, Number of Gangs 1

  • Item # 56FM82
  • Mfr. Model # RWP26W
Rocker Wall Plate,  White,  Number of Gangs 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56FM82
Mfr. Model # RWP26W
UNSPSC #39121704
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Rocker Wall Plate
Finish Smooth
Material Plastic
Color White
Number of Gangs 1
Size Standard
Tamper Resistant No
Dimensions 4-15/16" x 3-5/32"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In