Check Availability
  • Flared Tube Fittings
  • PARKER 

    Union Reducer, Flare Connection Type, 3/8" x 1/4" Tube Size, 10PK

  • Item # 1VDU5
  • Mfr. Model # 42F-6-4
Union Reducer, Flare Connection Type, 3/8" x 1/4" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VDU5
Mfr. Model # 42F-6-4
UNSPSC #40142321
Catalog Page 2853
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Union Reducer
Tube Fitting Material Brass
Tube Size 3/8" x 1/4"
Pipe Size - Pipe Fitting 5/8"-18
Flare Type 45 Degrees
Flare Thread Size 5/8-18 x 7/16-20
Max. Pressure 450 to 2800 psi
Temp. Range -65 Degrees to 250 Degrees F
Hex Size 5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In