Check Availability
  • Flared Tube Fittings
  • PARKER 

    Union, Flare Connection Type, 3/4" Tube Size, 10PK

  • Item # 1VDU1
  • Mfr. Model # 42F-12
Union, Flare Connection Type, 3/4" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VDU1
Mfr. Model # 42F-12
UNSPSC #40142320
Catalog Page 2853
Shipping Weight 3.71 lbs
Country of Origin USA *
Item Union
Tube Fitting Material Brass
Tube Size 3/4"
Flare Type 45 Degrees
Flare Thread Size 1/16-14
Max. Pressure 450 to 2800 psi
Temp. Range -65 Degrees to 250 Degrees F
Hex Size 1-1/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In