Check Availability
Straight Thread Connector, 3/8" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XCG7
Mfr. Model # 6-4 F5OLO-S
UNSPSC #40142613
Shipping Weight 0.1 lbs
Country of Origin China *
Item Straight Thread Connector
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type SAE-ORB x ORFS
Tube Size 3/8"
Max. Pressure 9200 psi
Temp. Range -30 to 250 Degrees F
Standards SAE J1453
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.