Check Availability
  • Flared Tube Fittings
  • PARKER 

    Seal Bonnet, Flare Connection Type, 1/4" Tube Size, 10PK

  • Item # 5WRV4
  • Mfr. Model # 3GF-4
Seal Bonnet, Flare Connection Type, 1/4" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 5WRV4
Mfr. Model # 3GF-4
UNSPSC #31181603
Catalog Page 2853
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Seal Bonnet
Tube Fitting Material Copper
Tube Size 1/4"
Flare Type 45 Degrees
Max. Pressure 1400 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov