Check Availability
PF Series Shut-Off Non-Spill Quick Nipple-Bulkhead/Tank Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rugged, glass-filled polypropylene coupling features a push-to-connect design to help prevent fluid loss when disconnecting. Includes a chemical-resistant, PTFE-coated fluorocarbon tank gasket. Suitable for chemical dispensing, spray application systems, and large bulk liquid transfer. Can be used as replacement for banjo-style CamLok fittings and ball valves.
Show More Close
 

Technical Specifications

Item # 35RC36
Mfr. Model # PF-1002-32MP
UNSPSC #40142610
Catalog Page 2766
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Non-Spill Quick Nipple-Bulkhead/Tank Mount
Tube Fitting Material Polypropylene
Tube Size 1"
Pipe Size - Pipe Fitting 1"
Series PF
Straight-Through/Shut-Off Shut-Off
Coupling Size 1"
Max. Pressure 60 psi
Temp. Range 40 Degrees to 140 Degrees F
Length 3.93"
Body Dia. 2.75"
Color Black
Hex Size 1-7/8"
For Use With Bulk Storage and Transfer/Fill/Dispense of Chemicals
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms