Check Availability
  • Flared Tube Fittings
  • PARKER 

    Male Elbow, 90°, Flare x MNPS Connection Type, 1/4" Tube Size, 10PK

  • Item # 6JLG8
  • Mfr. Model # 249IFHD-4-2
Male Elbow, 90°, Flare x MNPS Connection Type, 1/4" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Brass Inverted Flare Fittings

• Temp. range: -65° to 250°F Tube x straight thread connection Pkg. qty.: 10
Economical fittings resist mechanical pull out and are for use with aluminum, brass, copper, and welded steel tubing that can be flared. For use in gas or liquid applications and can be assembled and disassembled repeatedly.
Meet SAE J512 standards. UL Listed for use with flammable liquids.
Show More Close
 

Technical Specifications

Item # 6JLG8
Mfr. Model # 249IFHD-4-2
UNSPSC #40142604
Shipping Weight 0.39 lbs
Country of Origin USA *
Item Male Elbow, 90 Degrees
Tube Fitting Material Brass
Tube Size 1/4"
Pipe Size - Pipe Fitting 1/8"
Flare Type Inverted
Flare Thread Size 7/16-24
Max. Pressure 1400 psi
Temp. Range -65 Degrees to 250 Degrees F
Standards SAE J512
Compliance SAE J512
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov