Check Availability
  • Flared Tube Fittings
  • PARKER 

    Male Connector, Flare x MNPT Connection Type, 5/8" Tube Size, 10PK

  • Item # 1VDW4
  • Mfr. Model # 48F-10-4
Male Connector, Flare x MNPT Connection Type, 5/8" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 1VDW4
Mfr. Model # 48F-10-4
UNSPSC #40142315
Catalog Page 2853
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material Brass
Tube Size 5/8"
Pipe Size - Pipe Fitting 1/4"
Flare Type 45 Degrees
Flare Thread Size 7/8-14
Max. Pressure 450 to 2800 psi
Temp. Range -65 Degrees to 250 Degrees F
Hex Size 7/8"
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov