Check Availability
  • Compression Tube Fittings
  • PARKER 

    Male Connector, 5/8" Tube Size, 3/8" Pipe Size - Pipe Fitting, Metal, 13/16" Hex Size, PK 10

  • Item # 1VDD7
  • Mfr. Model # 68C-10-6
Male Connector, 5/8" Tube Size, 3/8" Pipe Size - Pipe Fitting, Metal, 13/16" Hex Size, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Eliminate the need to flare, solder, or otherwise prepare tubing before assembly with this PARKER male connector. The compression fitting is suitable for use with annealed copper, aluminum, and thermoplastic tubing where excessive vibration or tube movement is not involved.
Show More Close
 

Technical Specifications

Item # 1VDD7
Mfr. Model # 68C-10-6
UNSPSC #40142315
Catalog Page 2855
Shipping Weight 1.62 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material Brass
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 3/8"
Tube Size 5/8"
Compression Thread Size 13/16-18
Max. Pressure 75 to 400 psi
Hex Size 13/16"
Temp. Range -65 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In