Check Availability
  • Compression Tube Fittings
  • PARKER 

    Male Branch Tee, 3/4" Tube Size, 3/4" Pipe Size - Pipe Fitting, Metal

  • Item # 1DDL1
  • Mfr. Model # 12 SBU-S
Male Branch Tee, 3/4" Tube Size, 3/4" Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DDL1
Mfr. Model # 12 SBU-S
UNSPSC #40142605
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Male Branch Tee
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 3/4"
Tube Size 3/4"
Max. Pressure 4000 psi
Temp. Range -65 Degrees to 500 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In