Check Availability
  • Flared Tube Fittings
  • PARKER 

    Female Flare Connector, Flare Connection Type, 3/8" Tube Size, 1EA

  • Item # 5KNH2
  • Mfr. Model # L66PLNF-6-6
Female Flare Connector, Flare Connection Type, 3/8" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This flare connector is similar to a compression fitting, but features a tapered end. It can be disassembled and reassembled repeatedly. Use in refrigeration equipment, air compressors, and machinery. Can be used with flareable copper, brass, aluminum, and welded steel hydraulic tubing.
Show More Close
 

Technical Specifications

Item # 5KNH2
Mfr. Model # L66PLNF-6-6
UNSPSC #40141720
Catalog Page 2853
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Female Flare Connector
Tube Fitting Material Low Lead Brass
Fitting Connection Type Flare
Tube Size 3/8"
Flare Type 45 Degrees
Flare Thread Size 5/8-18
Max. Pressure 294 psi
Temp. Range -4 Degrees to 176 Degrees F
Hex Size 13/16"
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms