Check Availability
  • Flared Tube Fittings
  • PARKER 

    Female Connector, Flare x FNPT Connection Type, 1/4 in Tube Size, 10PK

  • Item # 2P186
  • Mfr. Model # 46F-4-2
Female Connector, Flare x FNPT Connection Type, 1/4 in Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2P186
Mfr. Model # 46F-4-2
UNSPSC #40141720
Catalog Page 2853
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Female Connector
Tube Fitting Material Brass
Tube Size 1/4 in
Pipe Size - Pipe Fitting 1/8 in
Flare Type 45 Degrees
Flare Thread Size 7/16-20
Max. Pressure 1400 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions