Check Availability
  • Compression Tube Fittings
  • PARKER 

    Brass Compression x MNPT Male Connector, 3/8" Tube Size

  • Item # 2P239
  • Mfr. Model # 68C-6-4
Brass Compression x MNPT Male Connector, 3/8" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Eliminate the need to flare, solder, or otherwise prepare tubing before assembly with this PARKER male connector. The compression fitting is suitable for use with annealed copper, aluminum, and thermoplastic tubing where excessive vibration or tube movement is not involved.
Show More Close
 

Technical Specifications

Item # 2P239
Mfr. Model # 68C-6-4
UNSPSC #40142613
Catalog Page 2856
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material Brass
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 1/4"
Tube Size 3/8"
Max. Pressure 200 psi
Temp. Range -65 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions