Check Availability
3/4" 120VAC, 3-Way/2-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 3-Way, 2-Position air control valve is designed to be shifted by means of an electrical solenoid. It features solenoid/spring actuators.
Show More Close
 

Technical Specifications

Item # 3FEK5
Mfr. Model # N3556904553
UNSPSC #40141605
Catalog Page 2545
Shipping Weight 5.75 lbs
Country of Origin USA *
Item Solenoid Air Control Valve
Valve Ways and Positions 3-Way/2-Position
Voltage 120VAC
Valve Actuator / Return Solenoid / Spring
Pipe Size 3/4"
Max. CFM - Valves 8.00
Operational Pressure Range 20 to 140 psi
NEMA Classification NEMA 4
Normally Open / Normally Closed Normally Closed
Body Style Body Ported
Pilot Port Size 3/4" x 1" NPT
Coefficient of Volume 9.3
Electrical Connections Plug-In
Shifting Technology Slow
Ambient Temp. Range 0 Degrees to 125 Degrees F
Override Non-Locking Manual
Overall Height 8-3/4"
Overall Length 4"
Overall Width 4-1/2"
Standards CE
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In