Check Availability
1/4" 24VDC, 4-Way/2-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This double solenoid vave has a low-friction breakaway for fast response time. Its low wear assures long service life
Show More Close
 

Technical Specifications

Item # 3FDP3
Mfr. Model # B521BB549C
UNSPSC #40141605
Catalog Page 2544
Shipping Weight 0.99 lbs
Country of Origin USA *
Item Solenoid Air Control Valve
Valve Ways and Positions 4-Way/2-Position
Voltage 24VDC
Valve Actuator / Return Solenoid / Solenoid
Pipe Size 1/4"
Max. CFM - Valves 1.40
Operational Pressure Range 20 to 145 psi
NEMA Classification NEMA 4
Valve Vacuum Range 0 to 28" Hg
Body Style Body Ported
Pilot Port Size 1/4" NPT
Coefficient of Volume 1.4
Electrical Connections 15mm, 3-Pin Male DIN
Ambient Temp. Range 5 Degrees to 120 Degrees F
Override Non-Locking Flush
Overall Height 2-1/2"
Overall Length 7-1/2"
Overall Width 1-1/2"
Standards CE, CSA, cUS
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In