Check Availability
1/2"  , 4-Way/2-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Viking Series Solenoid Air-Control Valves
• Max. operating pressure: 232 psi Operating temp. down to -40°F Direct pipe ported Requires 22 or 30mm solenoid
Show More Close
 

Technical Specifications

Item # 3FFC8
Mfr. Model # P2LDX594EEHDDN
UNSPSC #40141605
Catalog Page 2545
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Solenoid Air Control Valve
Valve Ways and Positions 4-Way/2-Position
Valve Actuator / Return Solenoid / Solenoid
Pipe Size 1/2"
Max. CFM - Valves 2.70
Operational Pressure Range 22 to 174 psi
NEMA Classification NEMA 4, 4X
Valve Vacuum Range 0 to 28" Hg
Body Style Body Ported
Pilot Port Size 1/2" NPT
Coefficient of Volume 2.7
Electrical Connections Valveless Coil
Ambient Temp. Range -40 Degrees to 158 Degrees C
Overall Height 1-3/4"
Overall Length 10"
Overall Width 1-1/2"
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In