Check Availability
1/2" 120VAC, 3-Way/2-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This single solenoid has a low-friction breakaway for fast response time. Its low wear assures long service life.
Show More Close
 

Technical Specifications

Item # 3FDL8
Mfr. Model # B7V3BB553A
UNSPSC #40141605
Catalog Page 2544
Shipping Weight 2.6 lbs
Country of Origin USA *
Item Solenoid Air Control Valve
Valve Ways and Positions 3-Way/2-Position
Voltage 120VAC
Valve Actuator / Return Solenoid / Spring
Pipe Size 1/2"
Max. CFM - Valves 5.90
Operational Pressure Range 35 to 145 psi
NEMA Classification NEMA 4
Valve Vacuum Range 0 to 28" Hg
Normally Open / Normally Closed Normally Closed
Body Style Body Ported
Pilot Port Size 1/2" NPT
Coefficient of Volume 5.9
Electrical Connections 15mm, 3-Pin Male DIN
Ambient Temp. Range 5 Degrees to 120 Degrees F
Override Non-Locking Flush
Overall Height 3"
Overall Length 8"
Overall Width 1-1/2"
Standards CE, CSA, cUS
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In