Check Availability
  • Compression Tube Fittings
  • PARGRIP 

    Male Straight Adapter, 1/4" Tube Size, 3/8" Pipe Size - Pipe Fitting, Plastic

  • Item # 2CFY8
  • Mfr. Model # GAMS-46
Male Straight Adapter, 1/4" Tube Size, 3/8" Pipe Size - Pipe Fitting, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This ParkerĀ® compression male straight adapter is made from virgin fluoropolymer materials to help provide the highest purity and highest temperature capability of most thermoplastic materials. Suitable for high-purity lab and semiconductor applications, especially with aggressive liquids and in highly corrosive environments. Can be easily assembled without hand tools or the need to heat and flare tubing.
Show More Close
 

Technical Specifications

Item # 2CFY8
Mfr. Model # GAMS-46
UNSPSC #40142612
Catalog Page 2856
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Male Straight Adapter
Tube Fitting Material ETFE, PFA, PTFE
Fitting Connection Type Compression
Pipe Size - Pipe Fitting 3/8"
Tube Size 1/4"
Max. Pressure 225 psi
Temp. Range 32 Degrees to 266 Degrees F
Standards Material Is FDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov