Check Availability
  • Flared Tube Fittings
  • PARFLARE 

    Nut, Flare Connection Type, 1/4" Tube Size, 1EA

  • Item # 2CFR6
  • Mfr. Model # 1213-0004
Nut, Flare Connection Type, 1/4" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 2CFR6
Mfr. Model # 1213-0004
UNSPSC #31161713
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Nut
Tube Fitting Material PVDF
Fitting Connection Type Flare
Tube Size 1/4"
Flare Type 45 Degrees
Max. Pressure 225 psi
Temp. Range 0 Degrees to 212 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov