Check Availability
  • Flared Tube Fittings
  • PARFLARE 

    Manual Flaring Tool, Flare Connection Type, 3/4" Tube Size, 1EA

  • Item # 2CFU8
  • Mfr. Model # MFT-12
Manual Flaring Tool, Flare Connection Type, 3/4" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 2CFU8
Mfr. Model # MFT-12
UNSPSC #23171603
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Manual Flaring Tool
Tube Fitting Material HDPE, PTFE
Fitting Connection Type Flare
Tube Size 3/4"
Flare Type 45 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov