Check Availability
  • Flared Tube Fittings
  • PARFLARE 

    Cap, Flare Connection Type, 1/4" Tube Size, 1EA

  • Item # 2KNW8
  • Mfr. Model # FCAP-4
Cap, Flare Connection Type, 1/4" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This cap may be disassembled and reassembled repeatedly. It is suitable for use with thin-wall tubing in refrigeration equipment, air compressors, and machinery. Use with flareable copper, brass, aluminum, and welded steel hydraulic tubing.
Show More Close
 

Technical Specifications

Item # 2KNW8
Mfr. Model # FCAP-4
UNSPSC #40142607
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Cap
Tube Fitting Material PFA, PVDF
Tube Size 1/4"
Flare Type 45 Degrees
Max. Pressure 125 psi
Temp. Range 0 Degrees to 212 Degrees F
Standards Semi F-57-0301 2001 Specifications, Material Is FDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov