Check Availability
NVR,16 TB Hard Drive Size,17-13/64" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 451M35
Mfr. Model # PN2A-128/16TB
UNSPSC #46171621
Shipping Weight 1.0 lbs
Country of Origin China *
Item Network Video Recorder
Number of IP Camera Inputs 128
Resolution 8 MP
Recording Time Variable, Depends On Camera Used
Included Hard Drive Size 16 TB
Height 5-5/8"
Width 17-13/64"
Depth 19-1/64"
Maximum Number of Hard Drives 16
Network Interface 10/100/1000 mbps
Recording Modes Continuous, Motion, Schedule, Sensor, Manual
Viewing Types Local, Web, Smart Device
Video Compression Format H.264/H.265
Video Output VGA, HDMI
Includes Remote, Mouse, Power Supply, (2) Ethernet Ports
Operating Temp. 14 Degrees to 122 Degrees F
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms