Check Availability
  • Cameras and Camcorders
  • PARAMONT 

    Digital Camera with 5 MP Megapixels

  • Item # 56GL32
  • Mfr. Model # PAR-P5BIR36
Digital Camera with 5 MP Megapixels
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56GL32
Mfr. Model # PAR-P5BIR36
UNSPSC #46171610
Shipping Weight 1.1 lbs
Country of Origin China *
Item Digital Camera
Type Camera
Megapixels 5 MP
Digital Zoom 3
Focus Range 3.6mm
Features IR Night Vision Motion Detection 65 ft.
Includes (3) Mount Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.