Check Availability
  • Refrigeration Controls
  • PARAGON 

    Refrigeration/Defrost Control, 120/208/240 Voltage, -40 to 60 Control Range (F)

  • Item # 1TGD4
  • Mfr. Model # ERC2-212111-370
Refrigeration/Defrost Control,  120/208/240 Voltage,  -40 to 60 Control Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PARAGON refrigeration/defrost control is a microprocessor-based electronic controller designed to manage the temperature and defrost functions of a commercial refrigeration system. Features real-time clock for defrost control, temperature control function, compressor, evaporator fan, alarm, digital display module, keypad programming, safe mode operation, power failure recovery, and refrigeration cycle. All settings are retained in memory.
Show More Close
 

Technical Specifications

Item # 1TGD4
Mfr. Model # ERC2-212111-370
UNSPSC #40141609
Catalog Page 3018
Shipping Weight 3.2 lbs
Country of Origin Mexico *
Item Refrigeration/Defrost Control
Type Electronic
Switch Type 4 SPDT
Control Range (F) -40 to 60
Temp. Differential High (F) 25
Temp. Differential Low (F) 1
Height (In.) 7-1/4
Width (In.) 4.4
Depth (In.) 3.8
Capillary Length (In.) 120
Bulb Dia. (In.) 1/4
Bulb Size Length (In.) 1-1/2
Voltage 120/208/240
Pilot Duty Contacts (VA) 240 to 470
Construction Case Mounted, Metal Nema1
Application Can Be Used With Electric, Hot Gas Or Timed Off Defrost Applications Controls selectable Line Voltage Input,120/208/240Vac @ 50 Or 60Htz. Has Two Sensors ,One For Case And One For The Evaporator
Agency Compliance UL873 NSF Certified
For Use With Refrigeration Equipment
Includes Display With Case And 2 Sensors
* This product's country of origin is subject to change

Compliance and Restrictions