Check Availability
  • Wire Disconnects
  • PANDUIT 

    Red Female Flag Disconnect, Nylon Insulation Type, 22 to 18 AWG Wire Range

  • Item # 39AY64
  • Mfr. Model # DNFR18-250FIB-L
Red Female Flag Disconnect, Nylon Insulation Type, 22 to 18 AWG Wire Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The right angle design of this disconnect makes it ideal for use in limited spaces. Its insulated design is made to prevent electrical shorts.
Show More Close
 

Technical Specifications

Item # 39AY64
Mfr. Model # DNFR18-250FIB-L
UNSPSC #39121409
Catalog Page 383
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item Female Flag Disconnect
Insulation Full
Insulation Type Nylon
Insulation Color Red
Wire Range 22 to 18 AWG
Tab Size 0.032" x 0.250"
Barrel Inside Dia. 0.062"
Max. Temp. 221 Degrees F
Max. Voltage 600V
Overall Length 0.580"
Seam Butted
Connection Material Tin-Plated Brass
Standards UL 310, CSA22.2 No. 153, American Bureau of Shipping (ABS), RoHS Compliant
Connection Type Crimp
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In