Check Availability
  • Vise Heads
  • PANAVISE 

    Aluminum Micrometer Vise Head, Smooth Jaw Face, Nylon Jaw Material, 7/8" Jaw Width

  • Item # 40N564
  • Mfr. Model # 385
Aluminum Micrometer Vise Head, Smooth Jaw Face, Nylon Jaw Material, 7/8" Jaw Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40N564
Mfr. Model # 385
UNSPSC #27112102
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Micrometer Vise Head
Type Bench Vise
Features Single Knob Controls Head Movement Through 3 Planes, 210 deg. Tilt, 360 deg. Turn and 360 deg. Rotation, Compatible with all 300 Series Bases
Jaw Face Smooth
Jaw Material Nylon
Jaw Type Delrin(TM)
Jaw Width 7/8"
Material Aluminum
Max. Opening 1/2"
Mounting Hole Dia. 5/8"
Number of Mounting Points 1
Overall Height 3-11/16"
Overall Length 3/4"
Overall Width 2-13/16"
Rotates 360 Degrees
Swivel Angle 360 Degrees
Throat Depth 1-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions