Check Availability
  • Machine Vises
  • PALMGREN 

    Machine Vise, 5-Axis, Slotted Base, 7-15/64 Jaw Opening (In.), 4-1/64 Jaw Width (In.)

  • Item # 35MG45
  • Mfr. Model # 9625941
Machine Vise,  5-Axis,  Slotted Base,  7-15/64 Jaw Opening (In.),  4-1/64 Jaw Width (In.)
Qty
  • Web Price
    $3,413.49 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35MG45
Mfr. Model # 9625941
UNSPSC #27112102
Shipping Weight 72.0 lbs
Country of Origin Taiwan *
Item Machine Vise
Type 5-Axis
Base Slotted
Jaw Width (In.) 4-1/64
Jaw Opening (In.) 7-15/64
Throat Depth (In.) 3-1/2
Overall Length (In.) 19-3/64
Overall Height (In.) 7-5/64
Max. Travel 7-15/64
Clamping Force (Lb.) 6613
Jaw Deflection 0.001"
Jaw Plate Step
Bed/Base Ground
Features Space Saver, Higher Structure to Avoid Interference with Spindle, Anti-Lift Mechanism, Larger Opening Than Any Other 5 Axis Vise, Optional Jaws Provided
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In