Check Availability
Tool Retractor, 3.3-6.6Lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38N818
Mfr. Model # 7211-02
UNSPSC #27112809
Shipping Weight 2.18 lbs
Country of Origin Germany *
Item Tool Retractor
Series 7211
For Tool Weighing 3.30 to 6.60 lb.
Cable Length 8.2 ft.
Ratchet Lock No
Reel Weight 1.76 lb.
Overall Height 6-5/8"
Overall Width 5-1/4"
Overall Depth 1-3/4"
Housing Material Nylon
Cable Material Steel
Lock Mechanism No Lock Mechanism
Tension Adjustment 4mm T Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In