Check Availability
Tool Retractor, 0.7 to 3.3 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38N815
Mfr. Model # 7200-01
UNSPSC #27112809
Shipping Weight 1.45 lbs
Country of Origin Germany *
Item Tool Retractor
Series 7200
For Tool Weighing 0.70 to 3.30 lb.
Cable Length 5.2 ft.
Ratchet Lock No
Reel Weight 1.3 lb.
Overall Height 5-1/4"
Overall Width 4-1/4"
Overall Depth 1-7/16"
Housing Material Nylon
Cable Material Steel
Lock Mechanism No Lock Mechanism
Tension Adjustment 4mm T Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In