Check Availability
Taper Length Drill, 11.70mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34YF40
Mfr. Model # HP258-4606
UNSPSC #27112801
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Taper Length Drill Bit
Drill Bit Size 11.70mm
Decimal Equivalent 0.4606
Material - Machining Carbide
Drill Bit Point Angle 140 Degrees
Flute Length 114.00mm
Cutting Direction Right Hand
Overall Length 163.00mm
Depth:Dia. Ratio 8xD
Coolant Fed Non-Coolant Through
Drill Bit Grouping Set
Series HY-PRO(R) CARB
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In