Check Availability
Jobber Drill Bit, 143.00mm L, 18.00mm dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LR67
Mfr. Model # HP245-6339
UNSPSC #27112801
Shipping Weight 0.675 lbs
Country of Origin USA *
Item Jobber Drill Bit
Drill Bit Size 16.10mm
Decimal Equivalent 0.6339
Measurement System Metric
Material - Machining Carbide
Drill Bit Point Angle 140 Degrees
Coolant Fed Non-Coolant Through
Flute Type Spiral
Number of Flutes 0
Flute Length 93.00mm
Maximum Drilling Depth 93.00mm
Helix Angle 30 Degrees
Cutting Direction Right Hand
Shank Dia. 18.00mm
Shank Length 50.00mm
Overall Length 143.00mm
Depth:Dia. Ratio 5xD
Drill Bit Grouping Set
Series HY-PRO(R) CARB
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In