Check Availability
Screw Machine Drill Bit,  Drill Bit Size 11/32",  Drill Bit Point Angle 118°,  Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 2PPN9
Mfr. Model # 220-3438
UNSPSC #27112801
Catalog Page 2245
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Screw Machine Drill Bit
Drill Bit Size 11/32"
Decimal Equivalent 0.3438
Measurement System Fractional Inch
Material - Machining Carbide
Finish - Machining Bright (Uncoated)
Drill Bit Point Angle 118 Degrees
Drill Bit Point Type 4 Facet Point
Coolant Fed Non-Coolant Through
Flute Type Spiral
Number of Flutes 2
Flute Length 2-1/2"
Maximum Drilling Depth 63.50mm
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Dia. 11/32"
Shank Length 38.10mm
Overall Length 4"
Depth:Dia. Ratio 5xD
Drill Length Class Screw Machine Length
Drill Bit Grouping Individual
Series 220D
Standards Not Rated
Drill Diameter Tolerance +0.000/-0.013mm
Sheeter Drill No
Material Grade - Machining General Purpose
Primary Material Application Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code K, N, P
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov