Check Availability
  • Safety Glasses
  • OPTICAM 

    Scratch-Resistant Safety Glasses , Clear Lens Color

  • Item # 40L989
  • Mfr. Model # FGLS
Scratch-Resistant Safety Glasses , Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40L989
Mfr. Model # FGLS
UNSPSC #46181802
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Safety Glasses
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Adjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Belarus , Ivory Coast , Cuba , Iraq , Iran , North Korea , Lebanon , Liberia , Libya , Myanmar , Sudan , Somalia , Syria , Yemen and Zimbabwe .

Alternate Search Terms