Check Availability
  • Programmable Controllers
  • OMRON 

    Programmable Relay, 12 to 24VDC Input Voltage, 30.0 Amps, Relay Output Type

  • Item # 2REP1
  • Mfr. Model # ZEN-10C1DR-D-V2
Programmable Relay, 12 to 24VDC Input Voltage, 30.0 Amps, Relay Output Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2REP1
Mfr. Model # ZEN-10C1DR-D-V2
UNSPSC #39121535
Catalog Page 224
Shipping Weight 0.55 lbs
Country of Origin China *
Item Programmable Relay
Input Voltage 12 to 24VDC
Output Type Relay
Amps 30.0
Number of Inputs 6
Number of Outputs 4
Counters 16
Timers 16
Clock Yes
Display LCD
Description/Special Features Calendar
Depth 2.20"
Height 3.54"
Width 2.75"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In